SMC SV3100-5FU-TS-C10 5 PORT SOLENOID VALVE
5/2 and 5/3-way solenoid valve SV3000 series
See technical informationReferences
SMC:SV3100-5FU-TS-C10
Rubix:2607824

Product details : SMC SV3100-5FU-TS-C10 5 PORT SOLENOID VALVE
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 105.40 excl. VAT
/ Each
£ 126.48 incl. VAT
- Delivery usually within ( 23 ) days