References
Camozzi:338-955
Rubix:212A1327
Manufacturer :338-955

Product details : "CAMOZZI 338955 3/2 1/8"" ROLLER VALVE"
3/2-way NC Camozzi 338-955 pneumatic directional valve with spring return. Flow rates up to 700 NL/min and operating pressure 0.9–10 bar.
Technical specifications
Attributes
| Type | manually operated valve |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 10 bar |
| Volume flow rate | 700 l/min |
| Material | nbr |
| Pressure range | 0,9 ÷ 10 bar |
| Min. service pressure | 0.9 bar |
| Min. Operation temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 44.06 excl. VAT
/ Each
£ 52.87 incl. VAT
- Usually arrives within 14 working days
