SMC VQ1171N-5MO-C6-Q 5 PORT SOLENOID VALVE
5/2 and 5/3-way solenoid valve VQ1000 series
See technical informationReferences
SMC:VQ1171N-5MO-C6-Q
Rubix:2609497

Product details : SMC VQ1171N-5MO-C6-Q 5 PORT SOLENOID VALVE
VQ1*7*, 1000 Series, 5 Port Solenoid Valve, Non Plug-in Type, Cassette Style
Technical specifications
Attributes
| Logistic Weight | 67 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 67.75 excl. VAT
/ Each
£ 81.30 incl. VAT
- Delivery usually within ( 6 ) days