SMC VQ2100NR-51-Q 5 PORT SOLENOID VALVE
5/2 and 5/3-way solenoid valve VQ2000 series
See technical informationReferences
SMC:VQ2100NR-51-Q
Rubix:2609530
Manufacturer :VQ2100NR-51-Q

Product details : SMC VQ2100NR-51-Q 5 PORT SOLENOID VALVE
Base mounted Single or Manifold plug in/plug lead unit.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 1.5 W or less.
Availability: rubber/metal seal, common or individual wiring.
IP65 compliant for VQ4000/5000 and dust proof for VQ0000/1000/2000.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 1.5 W or less.
Availability: rubber/metal seal, common or individual wiring.
IP65 compliant for VQ4000/5000 and dust proof for VQ0000/1000/2000.
•Fluid: air/inert gas
•Operating pressure range: 0.1 - 0.7MPa
•(high pressure type 1.0MPa)
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Response time (ms) standard 0.4W, H 1.5W:
•metal seal 29 or less;
•rubber seal 34 or less
Actuation: 1 (2 Position Single)
Seal: 0 (Metal Seal)
Configuration: N+R
Coil Voltage: 5 (24VDC)
Light & Surge Suppressor: Yes
Manual Override: Non-locking Push Style (Tool Required)
Enclosure: Dust Proof
CE Compliant: Q (CE Compliant)
•Operating pressure range: 0.1 - 0.7MPa
•(high pressure type 1.0MPa)
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Response time (ms) standard 0.4W, H 1.5W:
•metal seal 29 or less;
•rubber seal 34 or less
Actuation: 1 (2 Position Single)
Seal: 0 (Metal Seal)
Configuration: N+R
Coil Voltage: 5 (24VDC)
Light & Surge Suppressor: Yes
Manual Override: Non-locking Push Style (Tool Required)
Enclosure: Dust Proof
CE Compliant: Q (CE Compliant)
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 82.08 excl. VAT
/ Each
£ 98.50 incl. VAT
- Delivery usually within ( 8 ) days