References
SMC:VZS2150-5FZ-Q
Rubix:111A7085
Manufacturer :VZS2150-5FZ-Q
EAN:3618035012829

Product details : SMC VZS2150-5FZ-Q SOLENOID VALVE
5/2 and 5/3 series vzs solenoid valves
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
Show UNSPSC/ECL@SS
£ 105.92 excl. VAT
/ Each
£ 127.10 incl. VAT
- Delivery usually within ( 6 ) days