SMC VQZ3120K-5YO-C8F-Q 5 PORT SOLENOID VALVE
5/2 and 5/3-way solenoid valve VQZ3000 series
See technical informationReferences
SMC:VQZ3120K-5YO-C8F-Q
Rubix:2609775

Product details : SMC VQZ3120K-5YO-C8F-Q 5 PORT SOLENOID VALVE
VQZ series sub-base-mounted solenoid valves combine flexibility, long life and performance in a more traditional mounting style. VQZ in-line valves combine flexibility, high performance and long life in an in-line body design.
Technical specifications
Attributes
| Logistic Weight | 127 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 73.01 excl. VAT
/ Each
£ 87.61 incl. VAT
- Delivery usually within ( 6 ) days