AVENTICS 5/2 ISO1 SPOOL VALVE 5811110000
5/2 directional control valve series 581
See technical informationReferences
Aventics:5811110000
Rubix:157A7857
Manufacturer :5811110000
EAN:3661475954372


Technical specifications
| Type | 5/2 directional control valve series 581 |
|---|---|
| Number of Ports | 5 |
Product details : AVENTICS 5/2 ISO1 SPOOL VALVE 5811110000
5/2 directional control valve, series 581, size 1
5/2 DIRECTIONAL CONTROL VALVE
Technical specifications
Attributes
| Type | 5/2 directional control valve series 581 |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1400 l/min |
Show UNSPSC/ECL@SS
£ 148.46 excl. VAT
/ Each
£ 178.15 incl. VAT
- Delivery usually within ( 5 ) days