AVENTICS 5/2 SOL SPRING VALVE 5814111000
5/2 directional control valve series 581
See technical informationReferences
Aventics:5814111000
Rubix:157A7677
EAN:3661475960113


Technical specifications
| Type | 5/2-directional control valve serie 581 |
|---|---|
| Number of Ports | 5 |
Product details : AVENTICS 5/2 SOL SPRING VALVE 5814111000
5/2 directional control valve, series 581, size 4
Technical specifications
Attributes
| Type | 5/2-directional control valve serie 581 |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 6000 l/min |
Show UNSPSC/ECL@SS
£ 470.09 excl. VAT
/ Each
£ 564.11 incl. VAT
- Delivery usually within ( 11 ) days