SMC VS7-8-FIG-D-3N-Q SOLENOID VALVE
5/2 Electrodistributor and 5/3 ISO size 2 Series VS7-8
See technical informationReferences
SMC:VS7-8-FIG-D-3N-Q
Rubix:110A3449
Manufacturer :VS7-8-FIG-D-3N-Q
EAN:3618036542158

Product details : SMC VS7-8-FIG-D-3N-Q SOLENOID VALVE
5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
VS7-8, ISO Interface Solenoid Valve, Metal Seal, Size 2
Strengths
CNOMO drivers.
Technical specifications
Attributes
| Logistic Weight | 1111 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 172.39 excl. VAT
/ Each
£ 206.87 incl. VAT
- Delivery usually within ( 19 ) days