References
Aventics:5813672650
Rubix:157A6861
EAN:3661475959858


Technical specifications
| Type | 5/2-directional control valve serie 581 |
|---|---|
| Number of Ports | 5 |
Product details : AVENTICS 5/2 VALVE 5813672650
5/2-way valve, series 581, size 3
Technical specifications
Attributes
| Type | 5/2-directional control valve serie 581 |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 4800 l/min |
Show UNSPSC/ECL@SS
£ 273.85 excl. VAT
/ Each
£ 328.62 incl. VAT
- Delivery usually within ( 11 ) days