References
IMI Norgren:V61B517A-A319J
Rubix:112A0044
Manufacturer :V61B517A-A319J


Technical specifications
| Type | norgren v61b517a-a319j 5/2 sol/spring valve |
|---|---|
| Number of Ports | 5 |
Product details : NORGREN V61B517A-A319J 5/2 SOL/SPRING VALVE
5/2-directional valve - mono G1/4 240VAC
5/2-directional valve - mono G1/4 240VAC
Technical specifications
Attributes
| Type | norgren v61b517a-a319j 5/2 sol/spring valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 240 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 1300 l/min |
| Material | aluminium |
| Pressure range | 3 ... 10 bar |
| Port size | 1/4 |
| Min. service pressure | 3 bar |
Show UNSPSC/ECL@SS
£ 137.40 excl. VAT
/ Each
£ 164.88 incl. VAT
- Usually arrives within 14 working days