FESTO 30478 SOLENOID VALVE MVH-5/3E-1/8-B


Solenoid valve MVH-5/3

References
festo:MVH-5/3E-1/8-B
rubix:112A5098
manufacturer :30478
ean:4052568113636
MVH-5/3E-1/8-B Solenoid valve
brand logo
Technical specifications
TypeValve Tiger 2000
See all Specifications

Product details : FESTO 30478 SOLENOID VALVE MVH-5/3E-1/8-B


Solenoid valve MVH-5/3E-1/8-B With solenoid coil and manual override, without plug socket. Valve function=5/3 exhausted, Type of actuation=electrical, Standard nominal flow rate=1000 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistic Weight574Ā g
TypeValve Tiger 2000
Show UNSPSC/ECL@SS
Ā£ 378.83 excl. VAT
/ Each
Ā£ 454.60 incl. VAT
  • Delivery usually within ( 8 ) days