AVENTICS 5814480000 5/3 DIRECTIONAL CONTROL VALVE SERIES 581
5/3 directional control valve, series 581
See technical informationReferences
Aventics:5814480000
Rubix:273A2042
Manufacturer :5814480000
EAN:3661475960915


Technical specifications
| Type | 5/3 directional control valve, series 581 |
|---|---|
| Number of Ports | 5 |
Product details : AVENTICS 5814480000 5/3 DIRECTIONAL CONTROL VALVE SERIES 581
5/3 directional control valve, series 581, size 4
5/3 DIRECTIONAL CONTROL VALVE
Technical specifications
Attributes
| Type | 5/3 directional control valve, series 581 |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 5000 l/min |
Show UNSPSC/ECL@SS
£ 313.40 excl. VAT
/ Each
£ 376.08 incl. VAT
- Delivery usually within ( 11 ) days