SMC EX500-AP050-S POWER CABLE WITH M12 CONNECTOR
5 m cable + STRAIGHT CONNECTOR/POWER
See technical informationReferences
SMC:EX500-AP050-S
Rubix:109A3933
Manufacturer :EX500-AP050-S
EAN:3618036110692
Product details : SMC EX500-AP050-S POWER CABLE WITH M12 CONNECTOR
This system reduces the connection time, since you simply insert the connectors and rotate to lock them together. This connection does not require the use of exclusive tools, such as welded or crimped terminals. They are suitable for use in tough environments and are compliant with standard IP67.
5 m cable + straight connector/power
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x15x15 mm |
|---|---|
| Logistic Weight | 294 g |
Show UNSPSC/ECL@SS
£ 27.16 excl. VAT
/ Each
£ 32.59 incl. VAT
- Delivery usually within ( 8 ) days
