FESTO 8001661 CONNECTING CABLE NEBU-M8R3-K-5-LE3
NEBU connection cable
See technical informationSee documentsReferences
Festo:NEBU-M8R3-K-5-LE3
Rubix:200A4251
Manufacturer :8001661
EAN:4052568062606
Documents
Product details : FESTO 8001661 CONNECTING CABLE NEBU-M8R3-K-5-LE3
connecting cable NEBU-M8R3-K-5-LE3 Conforms to standard=EN 61984, Cable attribute=Standard, Test conditions of cable=(* Bending strength according to Festo standard, * Test conditions on request, * Chain link trunking: 5 million cycles, bending radius 75 mm), Operating voltage range AC=0 - 60 V, Operating voltage range DC=0 - 60 V
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 22.49 excl. VAT
/ Each
£ 26.99 incl. VAT
- Usually arrives within 14 working days