EVZ5123-5DZ-01F-Q SOLENOID VALVE 24VDC
5-port Valve electrolytically galvanised
See technical informationReferences
SMC:EVZ5123-5DZ-01F-Q
Rubix:236A0053
Manufacturer :EVZ5123-5DZ-01F-Q
EAN:3618031854300

Product details : EVZ5123-5DZ-01F-Q SOLENOID VALVE 24VDC
5/2 and 5/3 series vz#000 solenoid valve
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Type | galvanized |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 111.16 excl. VAT
/ Each
£ 133.39 incl. VAT
- Delivery usually within ( 6 ) days