AVENTICS 5813521500

Series 581, size 3

See technical information
References
Aventics:5813521500
Rubix:273A2339
brand logo
Technical specifications
Type5/3-way valve series 581
Number of Ports5
See all Specifications

Product details : AVENTICS 5813521500


5/3-way valve, series 581, size 3
5/3-way valve

Technical specifications


Attributes
Type5/3-way valve series 581
Number of Ports5
Volume flow rate4100 l/min
Show UNSPSC/ECL@SS
£ 359.15 excl. VAT
/ Each
£ 430.98 incl. VAT
  • Usually arrives within 14 working days