SMC EVZ5223-5DO-01F-Q SOLENOID VALVE
5-port Valve electrolytically galvanised
See technical informationReferences
SMC:EVZ5223-5DO-01F-Q
Rubix:2602876

Product details : SMC EVZ5223-5DO-01F-Q SOLENOID VALVE
5/2 and 5/3 series vz#000 solenoid valve
Technical specifications
Attributes
| Logistic Weight | 162 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
Show UNSPSC/ECL@SS
£ 144.42 excl. VAT
/ Each
£ 173.30 incl. VAT
- Delivery usually within ( 34 ) days