FESTO 546727 PNEUMATIC VALVE VSPA-B-M52-M-A2
Standards-based valve VSPA
See technical informationSee documentsReferences
Festo:VSPA-B-M52-M-A2
Rubix:110A6201
Manufacturer :546727
EAN:4052568092399

Documents
Product details : FESTO 546727 PNEUMATIC VALVE VSPA-B-M52-M-A2
Standards-based valves to ISO 15407-1
Strengths
- Conforms to ISO 15407-1
- Pneumatic control
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 96,5 g |
|---|---|
| Type | vspa standard directional valve |
| Number of Ports | 5 |
| Volume flow rate | 550 l/min |
Show UNSPSC/ECL@SS
£ 62.87 excl. VAT
/ Each
£ 75.44 incl. VAT
- Delivery usually within ( 6 ) days