LEGRIS BRASS FITTING 6106-06-00


6106 - TUBE/TUBE CONNECTOR

References
parker legris:6106 06 00
rubix:125A1577
ean:0820099307534
Connector Tube to Tube 6106
brand logo

Product details : LEGRIS BRASS FITTING 6106-06-00


In line connection of 2 tubes of equal diameter.
- solid construction and sealing of tube by 2 'O' rings.
- manual connection and disconnection with a flat spanner to secure gripping of tube,
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS.

Strengths

• Robust
• Designed for mechanically demanding environments
• Excellent pressure and temperature resistance
• Stamped brass forgings for increased service life• Secure & Reliable
• Perfect sealing guaranteed by the three rings
• The two sealing O-rings positioned before the gripping ring endure no scratching on the tube in the sealing area
• Manual connection for time-saving
• No fluid loss
• Tube cannot be disconnected without the use of a spanner
• Up to 60 bar with rigid polymer or grooved metal tubing
• 100% leak-tested in production

Applications


• Machine Tools
• Primary Metal Refining & Processing
• Miscellaneous Manufacturing
• Construction Equipement
• Transportation
• Industrial Fluids Conveying at Medium Pressure
• Lubrication
• Measurement Systems
• Suitable for Vacuum Applications

Technical specifications


Attributes
Logistic Weight44 g
Package weight454 g
Exterior tube diameter19 mm
Min. temperature-40 °C
Max. temperature120 °C
60 mm
60 mm
Show UNSPSC/ECL@SS
£ 14.31 excl. VAT
/ Each
£ 17.17 incl. VAT
  • Usually arrives within 14 working days