LEGRIS LIQUIFIT FITTING 6306-08-00WP2


6306 - TUBE/TUBE MM CONNECTOR

References
parker legris:6306 08 00WP2
rubix:155A6504
ean:0820099933498
Connector Tube to Tube 6306
brand logo

Product details : LEGRIS LIQUIFIT FITTING 6306-08-00WP2


In-line connection of 2 tubes of equal or different diameters.
Compact
Robust and aesthetic design for improved installation
Full flow
100% leak-tested in production; date coding to guarantee quality and traceability
NSF 51, NSF 61 C HOT, WRAS, FDA, ACS, in compliance with regulation (EC) 1935/2004, RoHS

Strengths

• Innovative Technology & Concept
• Ergonomic and aesthetic design
• The most compact product on the market for water, beverages and liquid foodstuffs
• Easy-to-clean external surfaces
• Push-in connection and disconnection
• Full flow
• Use with a pre-prepared metallic tubing
• Gripping system preventing any pumping effect
• Eco-designed (materials, manufacturing process, weight, dimensions and performance)• Optimal Performance
• Patented sealing technology
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Wide range of shapes and numerous configurations• High Performance Material
• Bio-sourced polymer meeting the most severe food process regulations
• Suitable for contact with water and beverages
• Excellent chemical and mechanical resistance, even at high temperature
• Free of bisphenol A and phtalates, conforming with regulations

Applications


• Food and Beverage
• Water
• Medical
• Fluids Conveying up to High Temperatures
• Hot & Cold Drinks Dispensers
• Water Dispensers
• Water Purification Systems
• Cooling Systems
• Neutral Gases

Technical specifications


Attributes
Logistic Weight4 g
Package weight42 g
Exterior tube diameter13.5 mm
Min. temperature-10 °C
Max. temperature95 °C
1 mm
120 mm
Show UNSPSC/ECL@SS
£ 1.94 excl. VAT
/ Each
£ 2.33 incl. VAT
  • Usually arrives within 14 working days