LEGRIS BALL VALVE 6402-07-13


6402 - DOUBLE FEMALE BALL VALVE FOR SCREW FIXING

References
parker legris:6402 07 13
rubix:80349347
ean:0886357165254
Ball Valve Double Female 6402
brand logo
Technical specifications

Product details : LEGRIS BALL VALVE 6402-07-13


Mountable in-line ball valve for closing fluid systems with a simple quarter turn of the handle.
- full flow
- optimum sealing due to compensating 'O' rings
- excellent resistance to scaling due to ball seal configuration
Universal series, available from 1/8' to 1' parallel thread.

Strengths

• Durability & reliability
• Automatic seal wear compensation for long-term reliability
• Robust, corrosion-resistant materials
• 100% leak-tested in production
• Date coding to guarantee quality and traceability• Versatility & Performance
• Ideal for ensuring the performance of pneumatic circuits
• Customised valves for all special applications
• Unequalled performance under vacuum
• Smooth operation thanks to self-lubricating seals
• Large range of working pressures and temperatures
• Lever can be repositioned and replaced
• Many configurations to satisfy all system requirements

Applications


• Packaging
• Wearing Apparel
• Lumber & Wood
• Rubber & Tire Processing
• Plastic Processing
• Rail
• Allow/Stop Fluid Circulation on Industrial Circuits
• Suitable for Slightly Corrosive Industrial Fluids
• Suitable for Vacuum Applications

Technical specifications


Attributes
Logistic Weight216 g
Package weight1128 g
Type6402
60 mm
90 mm
Show UNSPSC/ECL@SS
£ 47.61 excl. VAT
/ Each
£ 57.13 incl. VAT
  • Usually arrives within 14 working days