Product details : FESTO 18526 POWER SUPPLY SOCKET NTSD-GD-13,5
Mains junction box NTSD-GD-13,5 for valve terminals. Mounting position=any, operating voltage range AC=<= 250 V, current carrying capacity=16 A, storage temperature=-20 - 70 °C, protection class=IP67