References
SMC:ARJ210-M5
Rubix:123A6009
Manufacturer :00001506
EAN:3618035557030

Documents
Product details : SMC ARJ210-M5 AIR REGULATOR
Miniature regulator series ARJ is part of SMC's pressure control equipment line. The ARJ series is available with or without one-touch fittings depending on the model type. All models come standard as direct operated relieving style. Two mounting thread options are available on the ARJ210 & ARJ310 series. ARJ1020F comes standard with M5 threads. Options include bracket, pressure gauge, and manifold base (depending on model).
•Miniature regulator, ARJ210
•Lightweight body made of aluminum (60g)
•Two styles of piping connections provided
•for the IN side: 1/8 male & M5 female
•Options: bracket, pressure gauge
Accessory: None
Option: Standard
•Lightweight body made of aluminum (60g)
•Two styles of piping connections provided
•for the IN side: 1/8 male & M5 female
•Options: bracket, pressure gauge
Accessory: None
Option: Standard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x80x21 mm |
|---|---|
| Logistic Weight | 54 g |
| Type | regulator |
Show UNSPSC/ECL@SS
£ 18.10 excl. VAT
/ Each
£ 21.72 incl. VAT
- Delivery usually within ( 4 ) days