References
SMC:MXS-AS16-X12
Rubix:2601818
Manufacturer :MXS-AS16-X12
EAN:3618036341539

Documents
Product details : SMC MXS-AS16-X12 STROKE ADJUSTER
Applications requiring precise movement from 10 to 150 mm (1/2 -6”), generally require using a cylinder and a precision guide. The MXS series meets these needs by incorporating a cross roller guide with a guide and two pneumatic cylinders producing a compact force. The MXS series is available in six different sizes, each offering adjustable stroke lengths and being compatible with sensors in standard. Strokes are adjustable for rod exit/retract or both movements on ranges from 0 to 5 mm, 0 to 15 mm, and 0 to 25 mm. In addition, there are many other standard options, including shock absorbers, rod lock, axial connection and compensator.
Accessory
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Type | mxs accessory, adjustable 25 mm |
Show UNSPSC/ECL@SS
£ 46.78 excl. VAT
/ Each
£ 56.14 incl. VAT
- Delivery usually within ( 4 ) days