References
SMC:C85N20-60C
Rubix:132A4629
Manufacturer :C85N20-60C

Product details : SMC C85N20-60C AIR CYLINDER
The CS1 series pneumatic cylinders are the cylinders with the widest bores of SMC. The series is available in bores up to 12” and with stroke lengths up to 60". In addition, the CS1 series can be ordered with the option of compatibility with detectors. Other options include large bores up to 12” (300mm), numerous mounting configurations, dampening to dampen noise, and optional lubrication.
Cover
Technical specifications
Attributes
| Logistic Weight | 1160 g |
|---|---|
| Type | cover |
Show UNSPSC/ECL@SS
£ 60.22 excl. VAT
/ Each
£ 72.26 incl. VAT
- Delivery usually within ( 11 ) days