SMC MYH-A40H STROKE ADJUSTMENT UNIT

Accessory for MY1H

See technical information
References
SMC:MYH-A40H
Rubix:123A5455
EAN:3618033593207
brand logo
Technical specifications
Typemy1h accessory
See all Specifications

Product details : SMC MYH-A40H STROKE ADJUSTMENT UNIT


With its compact size and integrated guide, the MY1 series rodless actuator is the perfect solution for long strokes. The MY1 direct drive rodless cylinder is available in four models as standard, allowing you to choose the type of guide that best suits your application needs in terms of load and precision. If necessary, you can also combine the MY1 basic cylinder with an external guide to create a specific solution. Connection options can be chosen depending on the applications. MY1 is available in 9 bores, ranging from 16mm to 100mm. Standard strokes are available up to 2000mm and with a 5000mm long stroke option for some bores.
Accessory

Technical specifications


Attributes
Logistic Weight300 g
Typemy1h accessory
Show UNSPSC/ECL@SS
£ 77.90 excl. VAT
/ Each
£ 93.48 incl. VAT
  • Delivery usually within ( 26 ) days