References
SMC:AMC-EL6
Rubix:80171016
Manufacturer :AMC-EL6
EAN:3618035581318

Documents
Product details : SMC AMC-EL6 ELEMENT
The AMC series exhaust cleaners Ensure the cleanliness of the factory air and reduce noise pollution by more than 35dB. The AMC series also eliminates more than 99,9% of the oil mist.
Cartridge; Silencer
Technical specifications
Attributes
| Logistic Weight | 739 g |
|---|---|
| Type | element assembly |
Show UNSPSC/ECL@SS
£ 66.35 excl. VAT
/ Each
£ 79.62 incl. VAT
- Delivery usually within ( 4 ) days