References
SMC:MYM-A40L
Rubix:123A6639

Product details : SMC MYM-A40L STROKE ADJUSTMENT UNIT
With its compact size and integrated guide, the MY1 series rodless actuator is the perfect solution for long strokes. The MY1 direct drive rodless cylinder is available in four models as standard, allowing you to choose the type of guide that best suits your application needs in terms of load and precision. If necessary, you can also combine the MY1 basic cylinder with an external guide to create a specific solution. Connection options can be chosen depending on the applications. MY1 is available in 9 bores, ranging from 16mm to 100mm. Standard strokes are available up to 2000mm and with a 5000mm long stroke option for some bores.
Accessory
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Type | my1m accessory |
Show UNSPSC/ECL@SS
£ 69.66 excl. VAT
/ Each
£ 83.59 incl. VAT
- Delivery usually within ( 29 ) days