References
SMC:MXS-AT12L-X12
Rubix:2601812
EAN:3618036341225

Product details : SMC MXS-AT12L-X12 STROKE ADJUSTER
Applications requiring precise movement from 10 to 150 mm (1/2-6") generally require the use of a precision cylinder and guide. The MXS series meets these needs by integrating a cross roller guide with a guide and two compact force-producing pneumatic cylinders. The MXS series is available in six different sizes, each offering adjustable stroke lengths and being compatible with sensors as standard. Strokes are adjustable for rod extension/retraction or both over ranges from 0 to 5 mm, 0 to 15 mm, and 0 to 25 mm. In addition, numerous other options are available as standard, including shock absorbers, rod locking, axial connection and compensator.
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Type | mxs accessory |
Show UNSPSC/ECL@SS
£ 41.84 excl. VAT
/ Each
£ 50.21 incl. VAT
- Delivery usually within ( 4 ) days