References
SMC:VQ1000-FPG-C6C6-F
Rubix:108A0009
Manufacturer :VQ1000-FPG-C6C6-F
EAN:3618036557213

Documents
Product details : SMC VQ1000-FPG-C6C6-F DOUBLE CHECK BLOCK
SMC's double check block for the separated type VQ1000/2000 can be used on the outlet side piping to keep a cylinder in the intermediate position for a long time. Combining the double check block with a built-in pilot type double check valve and a 3 position exhaust center solenoid valve, will enable the cylinder to stop in the middle or maintain its position for an extended period of time.
VQ1000/2000 Double Check Block, Separate Type
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Type | check block |
Show UNSPSC/ECL@SS
£ 68.30 excl. VAT
/ Each
£ 81.96 incl. VAT
- Delivery usually within ( 4 ) days