SMC MXS-AS25-X12 STROKE ADJUSTER
MXS, Accessory, Stroke Adjuster
See technical informationSee documentsReferences
SMC:MXS-AS25-X12
Rubix:393A9894
EAN:3618036341416

Documents
Product details : SMC MXS-AS25-X12 STROKE ADJUSTER
Applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.
Accessory
Strengths
Available with stroke adjuster at extension or retraction end
Available with shock absorber at extension or retraction end
Applicable bore sizes: 6, 8, 12, 16, 20, and 25mmStandard or symmetric type
Adjustable range for stroke adjuster (only): 5mm (standard), X11 (15mm), or X12 (25mm)
Technical specifications
Attributes
| Logistic Weight | 181 g |
|---|---|
| Type | accessory mxs |
Show UNSPSC/ECL@SS
£ 48.62 excl. VAT
/ Each
£ 58.34 incl. VAT
- Usually arrives within 14 working days