SMC ASG2201-01-06S METAL BODY ELBOW - ASG NEW
Actuators - Metal Body, Elbow - ASG New
See technical informationReferences
SMC:ASG2201-01-06S
Rubix:247A5611

Technical specifications
| Type of coupling | elbow (one-touch fitting) |
|---|---|
| Type | stainless steel speed controller with one-touch fitting (elbow type) |
Product details : SMC ASG2201-01-06S METAL BODY ELBOW - ASG NEW
Suitable for applications where copper free specifications are required, the "-FG" series can also be used in areas where wash down could degrade standard flow controls, such as food and packaging. This series is designed to offer the maximum control by increasing the number of turns of the needle to 10. The body and adjustment are made of high impact white resin for a clean look. This series also incorporates SMC's one-touch fitting available for tubing sizes from 4mm to 12mm OD.
•Stainless Steel 304 and 316
•Port Size: M5, 1/8
•Applicable Tubing O.D.: Ø 6 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 2 (1/8 Basis)
Control Type: 0 (Meter-out)
Port Size: 01 (R1/8)
Applicable Tubing O.D.: 06 (ø6)
Option: S (With Sealant)
•Port Size: M5, 1/8
•Applicable Tubing O.D.: Ø 6 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 2 (1/8 Basis)
Control Type: 0 (Meter-out)
Port Size: 01 (R1/8)
Applicable Tubing O.D.: 06 (ø6)
Option: S (With Sealant)
Technical specifications
Attributes
| Type of coupling | elbow (one-touch fitting) |
|---|---|
| Type | stainless steel speed controller with one-touch fitting (elbow type) |
| Material | stainless steel 316 (body a); stainless steel 304 (parts other than body a); fkm (seal material) |
| Flow | 11400 l/h |
| Max. service pressure | 10 bar |
| Series | asg |
| Max. temperature | 150 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 46.38 excl. VAT
/ Each
£ 55.66 incl. VAT
- Delivery usually within ( 4 ) days