SMC AS2052FS-08 FLOW CONTROL VALVE


Speed Controller

References
smc:AS2052FS-08
rubix:129A2484

Product details : SMC AS2052FS-08 FLOW CONTROL VALVE


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 205 (1/4 Standard)
Indicator Direction: 0°
Applicable Tube O.D.: 08 (ø8)

Technical specifications


Attributes
Connecting diameter (inch)1/4 ''
Typein-line
Show UNSPSC/ECL@SS
£ 19.73 excl. VAT
/ Each
£ 23.68 incl. VAT
  • Delivery usually within ( 4 ) days