SMC AS32R-G02-08 WITH PRESSURE REDUCTION FUNCTION - AS-R


Actuators - With Pressure Reduction Function - AS-R

References
smc:AS32R-G02-08
rubix:247A5587

Product details : SMC AS32R-G02-08 WITH PRESSURE REDUCTION FUNCTION - AS-R


Air Saving Speed Controllers, Elbow type
Air consumption can be reduced by up to 31 %
Same mounting and operation as a standard speed controller
No delay in the response time with rapid supply and exhaust function
Push-lock type handle
Thread types: R, G, NPT.

Port Size: 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 6 to Ø 12 mm and Ø 1/4" to Ø 1/2"
Operating Pressure Range: 0.3 to 0.7 MPa.

Strengths

•Reduce air consumption just by mounting to air cylinder
Equal response time
Easy adjustment
Lurch prevention

Applications

Pusher

Technical specifications


Attributes
Connecting diameter (inch)1/4 ''
Typeair saving speed controller
Type of couplingg
Show UNSPSC/ECL@SS
£ 29.26 excl. VAT
/ Each
£ 35.11 incl. VAT
  • Delivery usually within ( 21 ) days