References
SMC:EAS2200-F01-S
Rubix:265A1249
Manufacturer :EAS2200-F01-S
EAN:3618036125597

Product details : SMC EAS2200-F01-S
As series flow limiter
Technical specifications
Attributes
| Type of coupling | g |
|---|---|
| Type | elbow type speed controller |
| Material | zinc alloy (body a);electroless nickel-plated brass (handle, body b, needle, needle guide, seat ring);zinc chromated steel (lock nut);hnbr (u-seal, o ring);pbt (bush);pvc;nbr;stainless steel (gasket) |
| Series | as |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 19.12 excl. VAT
/ Each
£ 22.94 incl. VAT
- Delivery usually within ( 4 ) days