References
Festo:MKA-PG29-M32
Rubix:391A2956
Manufacturer :1879672
EAN:4052568062354

Documents
Product details : FESTO 1879672 ADAPTER CONNECTOR
adapter connector MKA-PG29-M32 Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 200 °C, Mounting type=with thread, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Type | adapter connector |
|---|---|
| Interior tube diameter metric | 29 mm |
Show UNSPSC/ECL@SS
£ 16.35 excl. VAT
/ Each
£ 19.62 incl. VAT
- Delivery usually within ( 16 ) days