References
Festo:MKA-PG29-M40
Rubix:213A4738
Manufacturer :1879673
EAN:4052568062361

Documents
Product details : FESTO 1879673 ADAPTER CONNECTOR MKA-PG29-M40
adapter connector MKA-PG29-M40 Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 200 °C, Mounting type=with thread, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Type | adapter connector |
|---|---|
| Interior tube diameter metric | 29 mm |
Show UNSPSC/ECL@SS
£ 14.57 excl. VAT
/ Each
£ 17.48 incl. VAT
- Delivery usually within ( 16 ) days