References
SMC:TM-04
Rubix:114A4328
Manufacturer :TM-04
EAN:3618036620719

Documents
Product details : SMC TM-04 MULTI-TUBE HOLDER
The multi-tube connector series TM allows for easy loading and arrangement of tubing while also having a firm hold of tubing. The TM series uses a flame resistant polypropylene material and comes in the standard color black.
•Multi-tube holder
•Tube O.D.: ø4, ø6, ø8, ø10, ø12
•Material: nylon, soft nylon, polyurethane
•Color: black
Size: 04 (Applicable Tubing OD Ø4)
•Tube O.D.: ø4, ø6, ø8, ø10, ø12
•Material: nylon, soft nylon, polyurethane
•Color: black
Size: 04 (Applicable Tubing OD Ø4)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x73x8 mm |
|---|---|
| Logistic Weight | 4 g |
| Type | tm tube holder |
Show UNSPSC/ECL@SS
£ 2.07 excl. VAT
/ Each
£ 2.48 incl. VAT
- Delivery usually within ( 4 ) days