References
Festo:DAMF-40-FKP
Rubix:390A5886
Manufacturer :2349284
EAN:4052568253615

Documents
Product details : FESTO 2349284 ADAPTER PLATE
Adapter plate DAMF-40-FKP Size=40, Corrosion resistance classification CRC=1, Ambient temperature=-10 - 60 °C, Product weight=593 g, Materials note=Conforms to RoHS
Adapter plate DAMF-40-FKP 2349284
Technical specifications
Attributes
| Logistic Weight | 574,3 g |
|---|---|
| Type | adapter plate |
Show UNSPSC/ECL@SS
£ 117.65 excl. VAT
/ Each
£ 141.18 incl. VAT
- Delivery usually within ( 6 ) days