SM 30 ELP-ASTR LOW PROFILE CHOCK

Adjustable Chock

See technical information

References

SKF:SM 30 ELP-ASTR
Rubix:268A0134
Manufacturer :SM 30 ELP-ASTR
EAN:7316581282661
brand logo

Technical specifications

Diameter30 mm

Product details : SM 30 ELP-ASTR LOW PROFILE CHOCK


Low profile chocks (ELP-ASTR) are surface treated alloy steel low profile chocks. They are aimed at applications with limited available chocking heights. Each part is individually surface treated, which gives the chocks a consistent quality and extended performance against corrosion. They can be fitted easily which shorten the installation time

Strengths

•A high load capacity
A broad adjustment range
An optimized load path through the product
An optimized bolt/Vibracon combination
Reduced chock height across the entire range

Applications

Gas and Diesel Engines;Compressors;Electric Motors;Gearboxes;Generators;Pumps and Fans;Bearing Housings;Turbines;Other Critical Rotating Machinery

Technical specifications


Attributes
Diameter30 mm
£ 257.58 excl. VAT
/ Each
£ 309.10 incl. VAT
  • Delivery usually within ( 3 ) days

Diameter