SKF SM 24 E-CSTR 33 X 120 X 51MM CHOCK VIBRACON ADJUSTABLE CHOCK


Surface Treated Chock

References
skf:SM 24 E-CSTR
rubix:389A6166
manufacturer :SM 24 E-CSTR
ean:7316581282616
brand logo
brand logo
Technical specifications
MaterialSurface Treated Carbon Steel
ExecutionSM 24
Diameter120 mm

Product details : SKF SM 24 E-CSTR 33 X 120 X 51MM CHOCK VIBRACON ADJUSTABLE CHOCK


Surface treated chocks (E-CSTR) are often installed in demanding environments, including humid and salty climates – where enhanced corrosion protection is recommended. Each part is individually surface treated, which helps to give the chocks a consistent quality and extended performance against corrosion.

Strengths

•A high load capacity
A broad adjustment range
An optimized load path through the product
An optimized bolt/Vibracon combination
Reduced chock height across the entire range

Applications

Gas and diesel engines;Compressors;Electric motors;Gearboxes;Generators;Pumps and fans;Bearing housings;Turbines;Other critical rotating machinery

Technical specifications


Attributes
MaterialSurface Treated Carbon Steel
ExecutionSM 24
Diameter120 mm
Show UNSPSC/ECL@SS
£ 164.77 excl. VAT
/ Each
£ 197.72 incl. VAT
  • Usually arrives within 14 working days