FESTO 536376 COMPACT CYLINDER ADN-100-20-A-P-A
ADN compact cylinder
See technical informationSee documentsReferences
Festo:ADN-100-20-A-P-A
Rubix:113A0247
Manufacturer :536376
EAN:4052568171650

Technical specifications
| Type | compact cylinder adn |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 536376 COMPACT CYLINDER ADN-100-20-A-P-A
Compact cylinder ADN-100-20-A-P-A Per ISO 21287, with Position sensing and external piston rod thread Stroke=20 mm, Piston diameter=100 mm, Piston rod thread=M16x1,5, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 2326,1 g |
|---|---|
| Type | compact cylinder adn |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 190.35 excl. VAT
/ Each
£ 228.42 incl. VAT
- Delivery usually within ( 2 ) days