Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 536386 COMPACT CYLINDER ADN-100-20-I-P-A
FESTO 536386 COMPACT CYLINDER ADN-100-20-I-P-A
ADN compact cylinder
References
festo:
ADN-100-20-I-P-A
rubix:
107A4839
manufacturer :
536386
ean:
4052568171742
Technical specifications
Type
Compact cylinder ADN
Cylinder diameter
100
mm
Cylinder stroke
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536386 COMPACT CYLINDER ADN-100-20-I-P-A
Compact cylinder ADN-100-20-I-P-A Per ISO 21287, with Position sensing and internal piston rod thread Stroke=20 mm, Piston diameter=100 mm, Piston rod thread=M12, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
2248
g
Type
Compact cylinder ADN
Cylinder diameter
100
mm
Cylinder stroke
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
199.87
excl. VAT
/
Each
£
239.84
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 4840835 COMPACT CYLINDER
FESTO 8080598 COMPACT CYLINDER ADN-S-6-5-A
SMC MGQM16-50 GUIDED CYLINDER
SMC CDQ2A63TF-60DMZ COMPACT CYLINDER
SMC CDQSWB20-35D DOUBLE ROD COMPACT CYLINDER
SMC CUJB8-20D AIR CYLINDER
FESTO 554287 COMPACT CYLINDER ADNGF-100-15-P-A
FESTO 554225 COMPACT CYLINDER ADNGF-20-30-P-A
SMC CDUJB16-20DM MINI FREE MOUNT CYLINDER
SMC CUJB6-10D AIR CYLINDER
SMC CRB1BW63-270S-XF ROTARY ACTUATOR
FESTO 4828470 COMPACT CYLINDER
AVENTICS R422001036
FESTO 8142767 COMPACT CYLINDER
SMC JCDQA100-30 COMPACT CYLINDER