ADN Compact Cylinder
Type | Compact Cylinder |
---|---|
Cylinder diameter | 63 mm |
Cylinder stroke | 150 mm |
Type | Compact Cylinder |
---|---|
Cylinder diameter | 63 mm |
Cylinder stroke | 150 mm |
Min. temperature | -40 °C |
Max. temperature | 120 °C |
Max. service pressure | 10 bar |
Usually arrives within 14 working days