FESTO 526906 SHORT-STROKE CYLINDER ADVC-10-10-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-10-10-P-A
Rubix:112A5233
Manufacturer :526906
EAN:4052568084660

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 526906 SHORT-STROKE CYLINDER ADVC-10-10-P-A
Short stroke cylinder ADVC-10-10-P-A Without thread on piston rod Stroke=10 mm, Piston diameter=10 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 34,2 g |
|---|---|
| Type | short stroke cylinder advc |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 35.09 excl. VAT
/ Each
£ 42.11 incl. VAT
- Delivery usually within ( 10 ) days