FESTO 188095 SHORT-STROKE CYLINDER ADVC-12-10-A-P
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-12-10-A-P
Rubix:1618184
Manufacturer :188095
EAN:4052568076832

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 188095 SHORT-STROKE CYLINDER ADVC-12-10-A-P
Short stroke cylinder ADVC-12-10-A-P No facility for sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=12 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x20x20 mm |
|---|---|
| Logistic Weight | 34,91 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 31.28 excl. VAT
/ Each
£ 37.54 incl. VAT
- Delivery date on request
Contact a branch