Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 188090 SHORT-STROKE CYLINDER ADVC-12-5-I-P
FESTO 188090 SHORT-STROKE CYLINDER ADVC-12-5-I-P
ADVC short stroke cylinder
References
festo:
ADVC-12-5-I-P
rubix:
111A1013
manufacturer :
188090
ean:
4052568076788
Technical specifications
Type
Short stroke cylinder ADVC
Cylinder diameter
12
mm
Cylinder stroke
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 188090 SHORT-STROKE CYLINDER ADVC-12-5-I-P
Short stroke cylinder ADVC-12-5-I-P No facility for sensing, piston-rod end with female thread. Stroke=5 mm, Piston diameter=12 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
Logistics dimensions (L x W x H)
36
x
24
x
24
mm
Logistic Weight
29,1
g
Type
Short stroke cylinder ADVC
Cylinder diameter
12
mm
Cylinder stroke
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.61
excl. VAT
/
Each
£
58.33
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC CDU6-10D-XC22 FREE MOUNT CYLINDER
SMC CDQ2A40-75DZ AIR CYLINDER
SMC CDQSB20-50DM AIR CYLINDER
SMC CQ2WB32TF-45DZ COMPACT CYLINDER DOUBLE ROD
SMC CQ2WB16-10D AIR CYLINDER
AVENTICS R422001318
SMC CDUK10-15S AIR CYLINDER
SMC JCDQA100-30 COMPACT CYLINDER
SMC CDQ2B25-35DMZ COMPACT CYLINDER
SMC CDQ2B25-5DZ AIR CYLINDER
SMC CDQ2WB125TF-20DCMZ COMPACT CYLINDER
FESTO 157287 COMPACT CYLINDER AEVUZ-63-15-A-P-A
SMC CQUB40-10 COMPACT CYLINDER
FESTO 8076374 COMPACT CYLINDER ADN-S-32-30-I-P
SMC CDQ2A32TF-25DCMZ AIR CYLINDER