Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 530568 SHORT-STROKE CYLINDER ADVC-12-5-P
FESTO 530568 SHORT-STROKE CYLINDER ADVC-12-5-P
ADVC short stroke cylinder
References
festo:
ADVC-12-5-P
rubix:
107A2013
manufacturer :
530568
ean:
4052568085827
Technical specifications
Type
Short stroke cylinder ADVC
Cylinder diameter
12
mm
Cylinder stroke
5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 530568 SHORT-STROKE CYLINDER ADVC-12-5-P
Short stroke cylinder ADVC-12-5-P Without thread on piston rod Stroke=5 mm, Piston diameter=12 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
15
x
15
mm
Logistic Weight
28,8
g
Type
Short stroke cylinder ADVC
Cylinder diameter
12
mm
Cylinder stroke
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.94
excl. VAT
/
Each
£
37.13
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC CDQ2KWA40TF-40DZ COMPACT CYLINDER NON-ROTATING DOUBLE ROD
SMC JCQA25-10 COMPACT CYLINDER
SMC MGQM80-150 COMPACT GUIDE CYLINDER
CAMOZZI CYL-D.ACTING-20 BORE-30 STROKE-NON ROTATE 31R2A020A030
SMC MGPL25TF-40Z COMPACT GUIDE CYLINDER
SMC CVQM32-5-5MOU VALVE MOUNTED COMPACT CYLINDER WITH GUIDE
SMC CQ2WA63TF-25DZ COMPACT CYLINDER DOUBLE ROD
SMC MGPL20-100Z COMPACT GUIDE CYLINDER
AVENTICS R422001653
NORGREN RM/92032/M/15 DA P CYLINDER
AVENTICS R422001486
SMC CQ2A100TF-125DCZ COMPACT CYLINDER
SMC CDQ2A50TF-80DZ AIR CYLINDER
SMC CDQ2A12-15DZ AIR CYLINDER
SMC JCQA40-40 COMPACT CYLINDER