FESTO 188151 SHORT-STROKE CYLINDER ADVC-20-10-A-P-A
ADVC short stroke cylinder
See technical informationSee documentsReferences
Festo:ADVC-20-10-A-P-A
Rubix:111A5473
Manufacturer :188151
EAN:4052568077365

Technical specifications
| Type | short stroke cylinder advc |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 188151 SHORT-STROKE CYLINDER ADVC-20-10-A-P-A
Short stroke cylinder ADVC-20-10-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x32x43 mm |
|---|---|
| Logistic Weight | 134,23 g |
| Type | short stroke cylinder advc |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 43.60 excl. VAT
/ Each
£ 52.32 incl. VAT
- Delivery usually within ( 10 ) days